Motion
6316/C4

SKF
6316/C4

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #02297008
MFR #6316/C4
Price$747.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6316/C4

Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #02297008
MFR #6316/C4

Mfr description
6316 C4 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$747.26/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC 1
  • Weight
    8.1 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6316 C4 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    Radial/Deep Groove Ball Bearing, 80 mm bore, open type, 170 mm outside diameter, and 39 mm width for radial & deep groove bearing applications.
  • Manufacturer Catalog Number
    6316/C4
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29225 lbf
  • Radial Static Load Capacity
    19446 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576619618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)