Motion
6316 M/C4VL0241

SKF
6316 M/C4VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
Mi Item #02297009
MFR #6316 M/C4VL0241
Price$2,694.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6316 M/C4VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Open, Without Snap Ring
Mi Item #02297009
MFR #6316 M/C4VL0241

Mfr description
6316 M C4 VL0241 BRG
  • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,694.92/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    ABEC 1
  • Weight
    9.27 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6316 M C4 VL0241 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • INSOCOAT® deep groove ball bearings, with ceramic coating to prevent electrical erosion
  • Finish Coating
    Electrically insulated
  • Internal Clearance
    C4
  • Long Description
    The 6316 M/C4VL0241 is an 80 mm bore radial/deep groove ball bearing with 170 mm OD, 39 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6316 M/C4VL0241
  • Manufacturer Upc Number
    7316571429069
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    Max 480 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29225 lbf
  • Radial Static Load Capacity
    19446 lbf
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571429069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)