Motion
7317 BECBF

SKF
7317 BECBF

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, 40 ° Contact Angle
Mi Item #02297031
MFR #7317 BECBF
Price$2,225.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7317 BECBF

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, 40 ° Contact Angle
Mi Item #02297031
MFR #7317 BECBF

Mfr description
7317 BECBF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,225.88/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    40 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm
  • Weight
    10.57 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7317 BECBF BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577151056
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    146 kN
  • Radial Static Load Capacity
    122 kN
  • Row Type Fill Slot
    1
  • Series
    73
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577151056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)