Motion
AOH 3148

SKF
AOH 3148

Withdrawal Sleeve - 161 mm Length, 1:12 Taper
MI ITEM #02297043
MFR #AOH 3148
Price$7,438.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 3148

Withdrawal Sleeve - 161 mm Length, 1:12 Taper
MI ITEM #02297043
MFR #AOH 3148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,438.53/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Overall Length  
    161 mm
  • Thread Size  
    Tr260x4 mm
  • Weight
    24.98 lbs

Details

  • Compatible Bearing Number
    23148
  • Hydraulic Nut Number
    HMV 52 E
  • Lock Nut Number
    HM3052
  • Lock Washer Number
    MS3044
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH31
  • Taper
    1:12
  • UPC_NO
    7316577013736

Overview

Mfr description
AOH 3148 WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought