Motion
BA 5

SKF
BA 5

Ball Thrust Bearing - Single-Direction, 5 mm Bore, 12 mm OD
Mi Item #02297055
MFR #BA 5
Price$159.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA 5

Ball Thrust Bearing - Single-Direction, 5 mm Bore, 12 mm OD
Mi Item #02297055
MFR #BA 5

Mfr description
BA5 MINIATURE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.99/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    12 mm
  • Weight
    0.0057 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    192 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Series
    BA
  • Static Load Capacity
    217 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)