Motion
BLAB 367562 B

SKF
BLAB 367562 B

Angular Contact Spherical Plain Bearing - 25 mm Bore, 47 mm OD, Open
Mi Item #02297060
MFR #BLAB 367562 B
Price$121.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BLAB 367562 B

Angular Contact Spherical Plain Bearing - 25 mm Bore, 47 mm OD, Open
Mi Item #02297060
MFR #BLAB 367562 B

Mfr description
BLAB 367562 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.20/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Weight
    0.32 lbs

Details

  • Closure Type
    Open
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Upc Number
    7316570534030
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316570534030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)