Motion
BLAB 367563 B

SKF
BLAB 367563 B

Angular Contact Spherical Plain Bearing - 28 mm Bore, 52 mm OD, Open
MI ITEM #02297061
MFR #BLAB 367563 B
List Price$192.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BLAB 367563 B

Angular Contact Spherical Plain Bearing - 28 mm Bore, 52 mm OD, Open
MI ITEM #02297061
MFR #BLAB 367563 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.03/each for your price

Overview

Mfr description
BLAB 367563 B

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Outer Ring Material
    Steel
  • Manufacturer Upc Number
    7316570443509
  • UPC_NO
    7316570443509
  • Weight
    0.41 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought