Motion
C 2226 K

SKF
C 2226 K

Toroidal Roller Bearing - 130 mm Bore, 230 mm OD, 64 mm Width, Tapered 1:12, Open, C0
Mi Item #02297069
MFR #C 2226 K
Price$2,734.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2226 K

Toroidal Roller Bearing - 130 mm Bore, 230 mm OD, 64 mm Width, Tapered 1:12, Open, C0
Mi Item #02297069
MFR #C 2226 K

Mfr description
C 2226 K BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,734.30/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter
    230 mm
  • Overall Width
    64 mm
  • Precision Rating
    Not Rated
  • Weight
    24.37 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Holes
    No Holes
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    392 °F
  • Product Type
    Toroidal Roller Bearings
  • UPC_NO
    7316571192529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)