Motion
ERF 866

SKF
ERF 866

12.5000 in Bore, Compatible Bore: 12.5000 in , 14.0560 in OD, 1.6250 in Overall Width
Mi Item #02297113
MFR #ERF 866
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ERF 866

12.5000 in Bore, Compatible Bore: 12.5000 in , 14.0560 in OD, 1.6250 in Overall Width
Mi Item #02297113
MFR #ERF 866

Mfr description
ERF 866 SEAL RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12.5000 in
  • Compatible Bore Diameter
    12.5000 in
  • Outside Diameter
    14.0560 in
  • Overall Width
    1.6250 in
  • Width
    1.6250 in, 41.27 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)