1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
ETS 40
216 mm OD, Cast Iron with Silicone Element Material
MI ITEM #
02297114
MFR #
ETS 40
Your Price
$1,949.51
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF ETS 40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
ETS 40
216 mm OD, Cast Iron with Silicone Element Material
MI ITEM #
02297114
MFR #
ETS 40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,949.51
/each
(List
$2,339.41
)
Qty
Add to Cart
Overview
Mfr description
ETS 40
Specifications
Outside Diameter
216 mm
Material
Cast Iron with Silicone Element
Overall Width
21 mm
Width
0.8268 in, 21 mm
Product Type
Bearing End Caps & Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought