Motion
FSAFD 516

SKF
FSAFD 516

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02297154
MFR #FSAFD 516
Price$1,283.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSAFD 516

Pillow Block Housing - Split Construction, Ductile Iron
Mi Item #02297154
MFR #FSAFD 516

Mfr description
FSAFD 516 PIL BLK HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,283.53/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.5000 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    11.0000 in
  • Compatible Bore Diameter
    2.6875 in, 2.7500 in, 70 mm
  • Overall Height  
    6.8750 in
  • Overall Length  
    13.0000 in
  • Overall Width  
    7.9375 in
  • Weight
    27.34 lbs

Details

  • Compatible Bearing Series Part Num
    1216 K, 2216 K, 22216 EK, C2216 K
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSAFD
  • Standards Met
    ASTM A536 Grade 65-45-12
  • UPC_NO
    7316571329536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)