Motion
FY 30 FM

SKF
FY 30 FM

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02297158
MFR #FY 30 FM
Price$218.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 30 FM

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #02297158
MFR #FY 30 FM

Mfr description
FY 30 FM METRIC FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    82.50 mm
  • Bore Diameter  
    30 mm
  • Length Through Bore
    46.7 mm
  • Overall Length Diameter  
    108 mm
  • Weight
    2.41 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577661296
  • Max Rpm
    6300 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Replacement Bearing
    YET 206
  • Seal Type
    Contact Seal with Flinger
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577661296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)