Motion
FYTB 1. TF

SKF
FYTB 1. TF

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02297162
MFR #FYTB 1. TF
Price$141.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 1. TF

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02297162
MFR #FYTB 1. TF

Mfr description
FYTB 1 TF FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.22/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    99 mm
  • Bore Diameter  
    1 in
  • Length Through Bore
    38.8 mm
  • Overall Length Diameter  
    70 mm
  • Weight
    1.32 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316570268362
  • Max Rpm
    7000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    YAR 205-100-2F
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570268362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)