Motion
FYTB 1.1/2 TF

SKF
FYTB 1.1/2 TF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02297164
MFR #FYTB 1.1/2 TF
Price$172.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 1.1/2 TF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #02297164
MFR #FYTB 1.1/2 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.40/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    143.50 mm
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    54.2 mm
  • Overall Length Diameter  
    102 mm
  • Weight
    3.64 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316570299977
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6910 lbf
  • Radial Static Load Capacity
    4280 lbf
  • Replacement Bearing
    YAR 208-108-2F
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316570299977

Overview

Mfr description
FYTB 1.1/2 TF FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought