Motion
FYTB 20 FM

SKF
FYTB 20 FM

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
MI ITEM #02297170
MFR #FYTB 20 FM
Price$294.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 20 FM

Flange-Mount Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
MI ITEM #02297170
MFR #FYTB 20 FM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$294.53/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    90 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    42.5 mm
  • Overall Length Diameter  
    60.5 mm
  • Weight
    1.01 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577041098
  • Max Rpm
    8500 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    12.7 kN
  • Radial Static Load Capacity
    6.55 kN
  • Replacement Bearing
    YET 204
  • Seal Type
    Contact Seal with Flinger
  • Series
    FYTB
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577041098

Overview

Mfr description
FYTB 20 FM FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought