Motion
GAC 25 SA

SKF
GAC 25 SA

Angular Contact Spherical Plain Bearing - 25 mm Bore, 47 mm OD, 15 mm Inner Ring Width, Open
Mi Item #02297174
MFR #GAC 25 SA
Price$175.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAC 25 SA

Angular Contact Spherical Plain Bearing - 25 mm Bore, 47 mm OD, 15 mm Inner Ring Width, Open
Mi Item #02297174
MFR #GAC 25 SA

Mfr description
GAC 25 SA BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    15 mm
  • Misalignment Angle  
    3.5 °
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    15 mm
  • Weight
    0.33 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577027764
  • Operating Temperature Range
    -40 to + 165 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    21.6 kN
  • Radial Static Load Capacity
    34.5 kN
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577027764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)