Motion
GAC 45 F

SKF
GAC 45 F

Angular Contact Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 20 mm Inner Ring Width, Open
MI ITEM #02297178
MFR #GAC 45 F
Price$443.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAC 45 F

Angular Contact Spherical Plain Bearing - 45 mm Bore, 75 mm OD, 20 mm Inner Ring Width, Open
MI ITEM #02297178
MFR #GAC 45 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$443.04/each

Specifications

Dimensions

  • Ball Diameter
    2.6970 in, 68.50 mm
  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    3 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    20 mm
  • Weight
    0.9 lbs

Details

  • Additional Details
    Maintenance-free
  • Application
    Combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE FRP
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GAC 45 F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577027108
  • Operating Temperature Range
    -40 to + 165 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    45.5 kN
  • Radial Static Load Capacity
    73.5 kN
  • Series
    GAC
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577027108

Overview

Mfr description
GAC 45 F BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought