Motion
GEG 32 ES

SKF
GEG 32 ES

Radial Spherical Plain Bearing - 32 mm Bore, 52 mm OD, 32 mm Inner Ring Width, Open, Standard Grade
Mi Item #02297184
MFR #GEG 32 ES
Price$210.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEG 32 ES

Radial Spherical Plain Bearing - 32 mm Bore, 52 mm OD, 32 mm Inner Ring Width, Open, Standard Grade
Mi Item #02297184
MFR #GEG 32 ES

Mfr description
GEG 32 ES BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.97/each

Specifications

Dimensions

  • Ball Diameter
    1.6930 in, 43 mm
  • Bore Diameter  
    32 mm
  • Inner Ring Width  
    32 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    32 mm
  • Weight
    0.47 lbs

Details

  • Additional Details
    Annular Groove and Holes | Steel on Steel
  • Application
    Heavy static, alternating or impact loads, Misalignment, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEG 32 ES
  • Manufacturer Upc Number
    7316577022622
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    65.5 kN
  • Radial Static Load Capacity
    325 kN
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577022622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)