Motion
GEH 60 ES-2RS

SKF
GEH 60 ES-2RS

Radial Spherical Plain Bearing - 60 mm Bore, 105 mm OD, 63 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #02297186
MFR #GEH 60 ES-2RS
Price$1,008.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 60 ES-2RS

Radial Spherical Plain Bearing - 60 mm Bore, 105 mm OD, 63 mm Inner Ring Width, Sealed, Standard Grade
Mi Item #02297186
MFR #GEH 60 ES-2RS

Mfr description
GEH 60 ES 2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,008.03/each

Specifications

Dimensions

  • Ball Diameter
    3.6220 in, 92 mm
  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    63 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    63 mm
  • Weight
    4.55 lbs

Details

  • Additional Details
    Steel/steel, standard | Double-lip contact seal on both sides | Relubricatable via lubrication holes and an annular groove in both rings | Wider inner ring and a larger outside diameter
  • Application
    Alternating loads, Combined radial and axial loads, Heavy static loads, Impact loads, Radial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Standard
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 60 ES-2RS
  • Manufacturer Upc Number
    7316577003263
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    315 kN
  • Radial Static Load Capacity
    1560 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)