Motion
GX 30 F

SKF
GX 30 F

Thrust Spherical Plain Bearing - 30 mm Bore, 75 mm OD, 19 mm Inner Ring Width, Open
Mi Item #02297190
MFR #GX 30 F
Price$390.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 30 F

Thrust Spherical Plain Bearing - 30 mm Bore, 75 mm OD, 19 mm Inner Ring Width, Open
Mi Item #02297190
MFR #GX 30 F

Mfr description
GX 30 F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.62/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    19 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    75 mm
  • Overall Width
    19 mm
  • Weight
    1.42 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome-Plated Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Upc Number
    7316577002402
  • Operating Temperature Range
    -40 to +75 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    21400 lbf
  • Radial Static Load Capacity
    34400 lbf
  • Type Of Bearing
    Thrust
  • UPC_NO
    7316577002402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)