Motion
H 2314

SKF
H 2314

Adapter Sleeve - 60 mm Bore Dia., 68 mm Overall Length, M70x2 Thread Size
MI ITEM #02297195
MFR #H 2314
List Price$252.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 2314

Adapter Sleeve - 60 mm Bore Dia., 68 mm Overall Length, M70x2 Thread Size
MI ITEM #02297195
MFR #H 2314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.00/each for your price

Overview

Mfr description
H 2314 ADAPTER ASSEMBLY

Specifications

  • Compatible Bearing Number
    22314, C2314
  • Product Type
    Adapter Sleeves
  • Bore Diameter
    60 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM14
  • Lock Washer Number
    MB14
  • Includes
    Lock Washer (MB14)
  • Series
    H
  • UPC_NO
    7316577008701
  • Weight
    2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought