Motion
HA 3126 L

SKF
HA 3126 L

Adapter Sleeve - 4.4375 in Bore Dia., 3.6220 in Overall Length, M 130x2 Thread Size, Steel Material
Mi Item #02297196
MFR #HA 3126 L
Price$1,095.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3126 L

Adapter Sleeve - 4.4375 in Bore Dia., 3.6220 in Overall Length, M 130x2 Thread Size, Steel Material
Mi Item #02297196
MFR #HA 3126 L

Mfr description
HA 3126 L /SPECIAL ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,095.53/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Lock Nut Outside Diameter
    6.1024 in
  • Overall Width
    3.6220 in
  • Thread Size  
    M 130x2
  • Weight
    7.77 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 26E
  • Includes
    Lock Nut;Locking Device
  • Lock Nut Number
    KML26
  • Lock Washer Number
    MBL26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571548982
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571548982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)