Motion
HE 213

SKF
HE 213

Adapter Sleeve - 2.2500 in Bore Dia., M65x2 Thread Size
Mi Item #02297202
MFR #HE 213
Price$257.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 213

Adapter Sleeve - 2.2500 in Bore Dia., M65x2 Thread Size
Mi Item #02297202
MFR #HE 213

Mfr description
HE 213 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.70/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Thread Size  
    M65x2

Details

  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)