Motion
HE 216

SKF
HE 216

Adapter Sleeve - 2.7500 in Bore Dia., 1.8110 in Overall Length, M 80x2 Thread Size, Steel Material
Mi Item #02297204
MFR #HE 216
Price$203.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 216

Adapter Sleeve - 2.7500 in Bore Dia., 1.8110 in Overall Length, M 80x2 Thread Size, Steel Material
Mi Item #02297204
MFR #HE 216

Mfr description
HE 216 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.84/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Thread Size  
    M 80x2
  • Weight
    1.86 lbs

Details

  • Includes
    Lock Nut;Locking Device
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577108333
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577108333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)