Motion
HE 217

SKF
HE 217

Adapter Sleeve - 3.0000 in Bore Dia., 50 mm Overall Length, M85x2 Thread Size
Mi Item #02297205
MFR #HE 217
Price$208.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 217

Adapter Sleeve - 3.0000 in Bore Dia., 50 mm Overall Length, M85x2 Thread Size
Mi Item #02297205
MFR #HE 217

Mfr description
HE 217 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.04/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Overall Length  
    50 mm
  • Thread Size  
    M85x2
  • Weight
    2.06 lbs

Details

  • Includes
    Lock Washer (MB17)
  • Lock Nut Number
    KM17
  • Lock Washer Number
    MB17
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316570127843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)