Motion
HE 222

SKF
HE 222

Adapter Sleeve - 4.0000 in Bore Dia., 63 mm Overall Length, M110x2 Thread Size
Mi Item #02297206
MFR #HE 222
Price$567.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 222

Adapter Sleeve - 4.0000 in Bore Dia., 63 mm Overall Length, M110x2 Thread Size
Mi Item #02297206
MFR #HE 222

Mfr description
HE 222 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.19/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Overall Length  
    63 mm
  • Thread Size  
    M110x2
  • Weight
    3.89 lbs

Details

  • Includes
    Lock Washer (MB22)
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB22
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316570053609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)