Motion
HE 2313

SKF
HE 2313

Adapter Sleeve - 2.2500 in Bore Dia., 65 mm Overall Length, M65x2 Thread Size
MI ITEM #02297209
MFR #HE 2313
Price$185.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2313

Adapter Sleeve - 2.2500 in Bore Dia., 65 mm Overall Length, M65x2 Thread Size
MI ITEM #02297209
MFR #HE 2313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.84/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Lock Nut Outside Diameter
    0.4724 in
  • Overall Length  
    65 mm
  • Overall Width
    65 mm
  • Thread Size  
    M65x2
  • Weight
    1.49 lbs

Details

  • Compatible Bearing Number
    YSA213-2FK
  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 13E
  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316570576214

Overview

Mfr description
HE 2313 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text