Motion
HE 2318

SKF
HE 2318

Adapter Sleeve - 3.2500 in Bore Dia., 86 mm Overall Length, M90x2 Thread Size
MI ITEM #02297211
MFR #HE 2318
List Price$346.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2318

Adapter Sleeve - 3.2500 in Bore Dia., 86 mm Overall Length, M90x2 Thread Size
MI ITEM #02297211
MFR #HE 2318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$346.56/each for your price

Overview

Mfr description
HE 2318 ADAPTER ASSEMBLY

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.2500 in
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB18
  • Includes
    Lock Washer (MB18)
  • Series
    HE
  • UPC_NO
    7316570874884
  • Weight
    3.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought