Motion
HE 2324

SKF
HE 2324

Adapter Sleeve - 4.2500 in Bore Dia., 112 mm Overall Length, M120x2 Thread Size
Mi Item #02297213
MFR #HE 2324
Price$1,376.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2324

Adapter Sleeve - 4.2500 in Bore Dia., 112 mm Overall Length, M120x2 Thread Size
Mi Item #02297213
MFR #HE 2324

Mfr description
HE 2324 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,376.81/each

Specifications

Dimensions

  • Bore Diameter
    4.2500 in
  • Overall Length  
    112 mm
  • Thread Size  
    M120x2
  • Weight
    7.64 lbs

Details

  • Includes
    Lock Washer (MB24)
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB24
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316570432787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)