Motion
HE 2330

SKF
HE 2330

Adapter Sleeve - 5.2500 in Bore Dia., 139 mm Overall Length, M150x2 Thread Size
MI ITEM #02297214
MFR #HE 2330
Price$1,352.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2330

Adapter Sleeve - 5.2500 in Bore Dia., 139 mm Overall Length, M150x2 Thread Size
MI ITEM #02297214
MFR #HE 2330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,352.39/each

Specifications

Dimensions

  • Bore Diameter
    5.2500 in
  • Overall Length  
    139 mm
  • Thread Size  
    M150x2
  • Weight
    15.48 lbs

Details

  • Includes
    Lock Washer (MB30)
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB30
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316570510928

Overview

Mfr description
HE 2330 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought