Motion
HE 306

SKF
HE 306

Adapter Sleeve - 1.0000 in Bore Dia., 31 mm Overall Length, M30x1.5 Thread Size
Mi Item #02297215
MFR #HE 306
Price$58.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 306

Adapter Sleeve - 1.0000 in Bore Dia., 31 mm Overall Length, M30x1.5 Thread Size
Mi Item #02297215
MFR #HE 306

Mfr description
HE 306 ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.67/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Lock Nut Outside Diameter
    1.7716 in
  • Overall Length  
    31 mm
  • Overall Width
    31 mm
  • Thread Size  
    M30x1.5
  • Weight
    0.24 lbs

Details

  • Country of Origin
    US
  • Includes
    Lock Washer (MB6)
  • Lock Nut Number
    KM6
  • Lock Washer Number
    MB6
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316570890082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)