Motion
HE 310

SKF
HE 310

Adapter Sleeve - 1.7500 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
MI ITEM #02297216
MFR #HE 310
Price$86.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 310

Adapter Sleeve - 1.7500 in Bore Dia., 42 mm Overall Length, M50x1.5 Thread Size
MI ITEM #02297216
MFR #HE 310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.15/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Lock Nut Outside Diameter
    2.7559 in
  • Overall Length  
    42 mm
  • Overall Width
    42 mm
  • Thread Size  
    M50x1.5
  • Weight
    0.66 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 10E
  • Includes
    Lock Washer (MB10)
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577109309

Overview

Mfr description
HE 310 ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text