Motion
HE 3134

SKF
HE 3134

Adapter Sleeve - 6.0000 in Bore Dia., 122 mm Overall Length, M170x3 Thread Size
Mi Item #02297219
MFR #HE 3134
Price$2,342.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 3134

Adapter Sleeve - 6.0000 in Bore Dia., 122 mm Overall Length, M170x3 Thread Size
Mi Item #02297219
MFR #HE 3134

Mfr description
HE 3134 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,342.41/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Lock Nut Outside Diameter
    8.6614 in
  • Outside Diameter
    170 mm
  • Overall Length  
    122 mm
  • Overall Width
    4.8031 in
  • Thread Size  
    M170x3
  • Weight
    17.36 lbs

Details

  • Hydraulic Nut Number
    HMV 34E
  • Includes
    Lock Washer (MB34)
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB34
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)