Motion
HE 3140

SKF
HE 3140

Adapter Sleeve - 7.0000 in Bore Dia., 150 mm Overall Length, M200x3 Thread Size
Mi Item #02297220
MFR #HE 3140
Price$4,614.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 3140

Adapter Sleeve - 7.0000 in Bore Dia., 150 mm Overall Length, M200x3 Thread Size
Mi Item #02297220
MFR #HE 3140

Mfr description
HE 3140 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,614.79/each

Specifications

Dimensions

  • Bore Diameter
    7.0000 in
  • Lock Nut Outside Diameter
    9.8425 in
  • Overall Length  
    150 mm
  • Overall Width
    5.9055 in
  • Thread Size  
    M200x3
  • Weight
    27.12 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 40E
  • Includes
    Lock Washer (MB40)
  • Lock Nut Number
    KM40
  • Lock Washer Number
    MB40
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)