Motion
HMVC 11 E

SKF
HMVC 11 E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 2.1570 in Bore, 4.7000 in OD, 1.6600 in Width, 0.20 in Stroke Length
MI ITEM #02297223
MFR #HMVC 11 E
Price$2,974.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HMVC 11 E

Bearing Hydraulic Nut - Adapter Sleeve Mounting, 2.1570 in Bore, 4.7000 in OD, 1.6600 in Width, 0.20 in Stroke Length
MI ITEM #02297223
MFR #HMVC 11 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,974.24/each

Specifications

Dimensions

  • Bore Diameter
    2.1570 in
  • Outside Diameter  
    4.7000 in
  • Overall Width  
    1.6600 in
  • Stroke
    0.20 in
  • Thread Size
    2.157-18
  • Weight
    8.18 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577090607
  • Maximum Piston Area
    4.9 in²
  • Product Type
    Bearing Hydraulic Nuts
  • UPC_NO
    7316577090607

Overview

Mfr description
HMVC 11 E HYDRAULIC NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text