Motion
KMTA 10

SKF
KMTA 10

KMTA Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 63 mm Face Dia., 24 mm Width, Steel
MI ITEM #02297232
MFR #KMTA 10
Your Price$363.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 10

KMTA Series Bearing Lock Nut - M50x1.5 mm Thread Size, 70 mm OD, 63 mm Face Dia., 24 mm Width, Steel
MI ITEM #02297232
MFR #KMTA 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$363.93/each(List $405.26)

Overview

Mfr description
KMTA10 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    24 mm
  • Lock Nut Type
    Precision
  • Weight
    0.69 lbs
  • Series
    KMTA
  • UPC_NO
    7316577655240
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text