Motion
KMK 17

SKF
KMK 17

KMK Series Bearing Lock Nut - M85x2 mm Thread Size, 110 mm OD, 103 mm Face Dia., 18 mm Width, Steel
MI ITEM #02297233
MFR #KMK 17
Price$220.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 17

KMK Series Bearing Lock Nut - M85x2 mm Thread Size, 110 mm OD, 103 mm Face Dia., 18 mm Width, Steel
MI ITEM #02297233
MFR #KMK 17

Mfr description
KMK 17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.43/each

Specifications

Dimensions

  • Face Diameter  
    103 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    18 mm
  • Thread Size  
    M85x2 mm
  • Weight
    1.18 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
  • UPC_NO
    7316570228083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)