Motion
KMT 34

SKF
KMT 34

KMT Series Bearing Lock Nut - M170x3 mm Thread Size, 205 mm OD, 192 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02297234
MFR #KMT 34
Price$1,297.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 34

KMT Series Bearing Lock Nut - M170x3 mm Thread Size, 205 mm OD, 192 mm Face Dia., 32 mm Width, Steel Material
Mi Item #02297234
MFR #KMT 34

Mfr description
KMT 34 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,297.52/each

Specifications

Dimensions

  • Axial Load
    1 160 kN;260 778 lbf
  • Bore Diameter
    170 mm
  • Face Diameter  
    192 mm
  • Outside Diameter  
    205 mm
  • Overall Width
    32 mm
  • Slot Depth
    6 mm
  • Slot Width
    14 mm
  • Thread Size  
    M170x3 mm
  • Weight
    4.93 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577655158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)