Motion
LAGH 400

SKF
LAGH 400

Grease Gun - 4350 psi Maximum Operating Pressure, 12 in Hose Length
Mi Item #02297235
MFR #LAGH 400
Price$176.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGH 400

Grease Gun - 4350 psi Maximum Operating Pressure, 12 in Hose Length
Mi Item #02297235
MFR #LAGH 400

Mfr description
LAGH 400
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.52/each

Specifications

Dimensions

  • Hose Length
    12 in
  • Weight
    3.13 lbs

Details

  • Fill Type
    Standard Cartridge
  • Hose Type
    Flexible
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571359342
  • Maximum Operating Pressure
    4350 psi
  • Product Type
    Grease Guns
  • UPC_NO
    7316571359342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)