Motion
LAGP 400

SKF
LAGP 400

Grease Gun - Caulk Type
MI ITEM #02297236
MFR #LAGP 400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LAGP 400

Grease Gun - Caulk Type
MI ITEM #02297236
MFR #LAGP 400

Mfr description
LAGP 400
  • Supplied with three spout caps
  • Applies grease to open applications such as bearings or open gears
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.95 lbs

Details

  • Additional Details
    Three spout caps included
  • Features & Benefits
    • Supplied with three spout caps• Applies grease to open applications such as bearings or open gears
  • Fill Type
    Cartridge
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570933239
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)