Motion
LGHB2/5

SKF
LGHB2/5

Grease - Calcium-Sulphonate Composition, 2 NLGI Grade, 5 kg Size, Can Container, Brown Color, Not Food Grade, Water Resistant, -5 to 300 °F
MI ITEM #02297243
MFR #LGHB2/5
Price$261.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGHB2/5

Grease - Calcium-Sulphonate Composition, 2 NLGI Grade, 5 kg Size, Can Container, Brown Color, Not Food Grade, Water Resistant, -5 to 300 °F
MI ITEM #02297243
MFR #LGHB2/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$261.09/each

Specifications

Dimensions

  • Container Size
    5 kg
  • Net Weight
    11 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    12.11 lbs

Details

  • Application
    • Steel on steel plain bearings • Pulp and paper making machines • Asphalt vibrating screens • Continuous casting machines • Sealed spherical roller bearings operating up to 150 °C (300 °F) • Work roll bearings in steel industry • Mast rollers of fork lift trucks
  • Base Type
    Mineral
  • Color
    Brown
  • Composition
    Calcium-Sulphonate
  • Container Type
    Can
  • Dropping Point
    +430 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGHB 2
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577745828
  • Max Operating Temperature
    302 °F
  • Min Operating Temperature
    -4 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGHB 2
  • Temperature Range
    -5 to 300 °F
  • UPC_NO
    7316577745828
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Overview

Mfr description
LGHB 2.5 GREASE
  • Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress
  • Withstands peak temperatures of 200 °C (390 °F)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought