Motion
LGMT3/5

SKF
LGMT3/5

Grease - Lithium Composition, 3 NLGI Grade, 5 kg Size, Can Container, Amber Color, Not Food Grade, Water Resistant, -20 to 250 °F
MI ITEM #02297247
MFR #LGMT3/5
Price$143.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGMT3/5

Grease - Lithium Composition, 3 NLGI Grade, 5 kg Size, Can Container, Amber Color, Not Food Grade, Water Resistant, -20 to 250 °F
MI ITEM #02297247
MFR #LGMT3/5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.24/each

Specifications

Dimensions

  • Container Size
    5 kg
  • Net Weight
    11 lbs
  • NLGI Grade
    3
  • Shelf Life
    5 yr
  • Weight
    12.12 lbs

Details

  • Application
    • Bearings greater than 100 mm shaft size • Outer bearing ring rotation • Vertical shaft applications • Continuous high ambient temperatures greater than 95 °F • Propeller shafts • Agricultural equipment • Car, truck and trailer wheel bearings • Large electric motors
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Lithium
  • Container Type
    Can
  • Dropping Point
    +355 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGMT 3
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577059581
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGMT 3
  • Temperature Range
    -20 to 250 °F
  • UPC_NO
    7316577059581
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Overview

Mfr description
LGMT 3/5 11 LB CAN GREASE
  • Excellent rust inhibiting properties
  • High oxidation stability within its recommended temperature range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought