Motion
LHMF 300/1

SKF
LHMF 300/1

1000 ml Size, Can Container, Amber Color
Mi Item #02297249
MFR #LHMF 300/1
Price$62.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LHMF 300/1

1000 ml Size, Can Container, Amber Color
Mi Item #02297249
MFR #LHMF 300/1

Mfr description
LHMF 300/1 MOUNTING FLUID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.62/each

Specifications

Dimensions

  • Container Size
    1000 ml
  • Net Weight
    2.13 lbs
  • Shelf Life
    5 yr

Details

  • Certification
    Rust test, ASTM D665 A/B: Pass, Cleanliness, ISO 4406:2021 18/17/13: Pass
  • Color
    Amber
  • Container Type
    Can
  • Flash Point
    415 °F
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    23 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)