Motion
OH 3056 H

SKF
OH 3056 H

Adapter Sleeve - 260 mm Bore Dia., 152 mm Overall Length, Tr280x4 Thread Size
Mi Item #02297302
MFR #OH 3056 H
Price$4,708.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3056 H

Adapter Sleeve - 260 mm Bore Dia., 152 mm Overall Length, Tr280x4 Thread Size
Mi Item #02297302
MFR #OH 3056 H

Mfr description
OH 3056 H ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,708.70/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    152 mm
  • Thread Size  
    Tr280x4
  • Weight
    35.16 lbs

Details

  • Compatible Bearing Number
    23056
  • Includes
    Lock Washer (MS3056)
  • Lock Nut Number
    HM3056
  • Lock Washer Number
    MS3056
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570382778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)