Motion
OH 3076 H

SKF
OH 3076 H

Adapter Sleeve - 360 mm Bore Dia., 193 mm Overall Length, Tr380x5 Thread Size
Mi Item #02297304
MFR #OH 3076 H
Price$13,603.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3076 H

Adapter Sleeve - 360 mm Bore Dia., 193 mm Overall Length, Tr380x5 Thread Size
Mi Item #02297304
MFR #OH 3076 H

Mfr description
OH 3076 H ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,603.92/each

Specifications

Dimensions

  • Bore Diameter
    360 mm
  • Lock Nut Outside Diameter
    17.7165 in
  • Outside Diameter
    380 mm
  • Overall Length  
    193 mm
  • Overall Width
    7.5984 in
  • Thread Size  
    Tr380x5
  • Weight
    78.26 lbs

Details

  • Compatible Bearing Number
    23076
  • Hydraulic Nut Number
    HMV 76E
  • Includes
    Lock Washer (MS308076)
  • Lock Nut Number
    HM3076
  • Lock Washer Number
    MS308076
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316571053899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)