1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
P 40
Pillow Block Housing - Pressed Steel
MI ITEM #
02297308
MFR #
P 40
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Housings
SKF P 40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
P 40
Pillow Block Housing - Pressed Steel
MI ITEM #
02297308
MFR #
P 40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
P 40
Specifications
Housing Material
Pressed Steel
Overall Length
85.50 mm
Overall Height
43.50 mm
Bolt Center To Center Length
68 mm
Weight
0.1292 lbs
Series
P
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data