Motion
CUK16-5S
Compact Cylinder, Bore Size 16 mm, Stroke 5 mm
Mi Item #02297314
MFR #CUK16-5S
Price$43.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 16 mm, Stroke 5 mm
Mi Item #02297314
MFR #CUK16-5S

Mfr description
CUK16-5S CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Non-rotating rod
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    20 mm
  • Overall Length
    61 mm
  • Overall Width
    32 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    128 N
  • Push Force At 100 Psi
    128 N
  • Rod Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Male ISO
  • Stroke
    5 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Additional Details
    The series CUK single non-rotating rod, single acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 15mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    S
  • Guide Type
    Non-Rotating
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.18 MPa
  • Mounting Type
    Standard
  • Operating Pressure Range
    +0.18 to +0.7 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Spring Return
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)