Motion
NT-04
NUT, HEX, M14X1.5
Mi Item #02297332
MFR #NT-04
Price$0.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NUT, HEX, M14X1.5
Mi Item #02297332
MFR #NT-04

Mfr description
NT-04 NUT, JAM
  • Accessory: rod end mounting nut
  • Size: CA2: 40, 50, 63, 80, 100
  • Material: rolled steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.67/each

Specifications

Dimensions

  • Cylinder Size
    32 mm;40 mm

Details

  • Country of Origin
    JP
  • Hardware Type
    Rod End Nut
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)