Motion
CDQ2KB40-5D
Compact Air Cylinder - Non-Rotating Rod Type, 40 mm Bore, 5 mm Stroke, Through-Hole Mounting Type
Mi Item #02297345
MFR #CDQ2KB40-5D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Non-Rotating Rod Type, 40 mm Bore, 5 mm Stroke, Through-Hole Mounting Type
Mi Item #02297345
MFR #CDQ2KB40-5D

Mfr description
CDQ2KB40-5D CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    52 mm
  • Overall Length
    51.5 mm
  • Overall Width
    57 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    739 N
  • Push Force At 100 Psi
    880 N
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Female ISO
  • Stroke
    5 mm

Details

  • Compact Cylinder Type
    Non-Rotating Rod
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)