Motion
PCM 202320 M

SKF
PCM 202320 M

Die & Mold Plain-Bearing - 20 mm Bore, 12 mm OD, 23 mm Length, POM Material
MI ITEM #02297348
MFR #PCM 202320 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 202320 M

Die & Mold Plain-Bearing - 20 mm Bore, 12 mm OD, 23 mm Length, POM Material
MI ITEM #02297348
MFR #PCM 202320 M

Mfr description
PCM 20 23 20 M GLYCODUR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Outside Diameter
    12 mm
  • Overall Length
    23 mm
  • Weight
    0.66 lbs

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571347349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)